Abbotsford
mil49578629

MILWAUKEE TOOL 49-57-8629 1-3/4 inch One-Piece Carbide Hole Cutter

Price $79.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-8629

Description

1-3/4" One-Piece Carbide Cutters feature carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop-shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. The solid one-piece design of each hole cutter provides you with added durability and dependability cut after cut. MILWAUKEE® One-Piece Carbide Cutters are available in sizes ranging from 3/4" - 4-1/2".


CRBD Teeth For LGer Life & Smooth Cuts in Hard MTLs

Stop Shoulder Prevents Over-DRLing - LMTs Cuts to 3/16" D

Up to 10X Life Vs STD Hole Saws

3 Flat Secure Grip Shank, Optimized for DRL/DRVrs

SPR Loaded Pilot Bit For Fast drilling & Clean PLG Ejection

One-Piece Design For Added Durability

For Use With DRL/DRVrs

Includes Cutter, Pilot Bit, and Hex Key

For Use In Stainless STL, Mild STL, CU, AL, and Other MTL Materials

Specifications

Brand Name Milwaukee Item Name Hole Cutter
Type 3-Flat, 1-Piece Hole Diameter 1/4 in
Hole Depth 3/16 in Shank Size 3/8 in
Pilot Drill Size 1-3/4 in Teeth Per Inch 0.5
Tooth Material Carbide Includes Pilot Bit and Hex Key
UPC 045242604692

Packages

1 - UNIT - 1