
RACK-A-TIERS 2-3/8 inch x 3-3/4 inch 1-Gang Hole Cutter
Description
The Q-Bit is a revolutionary hole cutter that allows you to quickly cut out device holes. The Q-Bit is built to work with any standard oscillating tool.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hole Cutter | Type | Home Improvement & Commercial Supplies - Oscillating Tools |
Arbor Size | 3.75 in | Hole Depth | 2 inch |
Teeth Per Inch | 30 | Cutting Material | Steel |
Tooth Material | Steel | UPC | 625912427006 |
Packages
1 - UNIT - 1 |