RACK-A-TIERS 1-7/8 - 9 inch Rack-A-Tiers 90200 Hole Pro Adjustable Hole Saw, Clear
Description
Stay clean and safe with this multi-functional, fully adjustable hole saw equipped with a transparent cover that collects dust. Cuts through: plywood, sheet rock, and fiberglass. Features: Adjusts to exact hole size needed. Dust collector shield. Designed to reduce kickback. Economical replaceable blades.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Hole Cutter | Type | Home Improvement & Commercial Supplies - Other |
Hole Diameter | 9 in | Shank Size | 1/4" |
Cutting Material | Aluminum, Fiberglass, Wood | Tooth Material | Steel |
UPC | 625912902008 |
Packages
1 - UNIT - 1 |