Abbotsford
rac90300

RACK-A-TIERS 1 7/8 inch-12 inch Rack-A-Tiers 90300 Hole Pro Cutter

Price $365.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:90300

Description

Stay clean and safe with this multi-functional, fully adjustable hole saw equipped with a transparent cover that collects dust. Cuts through: plywood, sheet rock, and fiberglass. Features: Adjusts to exact hole size needed. Dust collector shield. Designed to reduce kickback. Economical replaceable blades.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Hole Pro Cutter Type Home Improvement & Commercial Supplies - Other
Hole Diameter 12 in Shank Size 1/4"
Cutting Material Aluminum, Fiberglass, Wood Tooth Material Steel
UPC 625912903005

Packages

1 - UNIT - 1