KLEIN TOOLS 31630 8 Piece Electricians Hole Saw Kit
Description
Electrician Hole Saw Kit. Contains the most popular sizes for basic electrical work. Saw diameters are 7/8" (22 mm), 1-1/8" (29 mm), 1-3/8" (35 mm), 1-3/4" (44 mm), 2" (51 mm), and 2-1/2" (64 mm). All components are packed in a rust-proof, molded plastic carrying case.
Specifications
Brand Name | Klein Tools | Item Name | Hole Saw Kit |
Type | Electricians | Number of Pieces | 8 |
Material | Bi-Metal | For Use With | Gypsum Fiber Panels, Metal, Plastic, Wood |
Includes | 7/8, 1-1/8, 1-3/8, 1-3/4, 2, and 2-1/2 in Hole Saws, (2) Arbors, Plastic Carrying Case | Standards | California Proposition 65 Warning |
UPC | 926443163020 |
Packages
1 - UNIT - 1 |