Abbotsford
kln31902

KLEIN TOOLS 31902 8-Piece Bi-Metal Hole Saw Kit

Price $102.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31902

Description

Bi-metal hole saw kit. Optimized teeth pattern for fast, consistent cutting of steel including stainless. Kit contains the most popular sizes for basic electrical work, 7/8, 1-1/8, 1-3/8, 1-3/4, 2 and 2-1/2 inch saws. Recommended for most major brands of 6 inch recessed lighting fixtures. Bore through 2x4s in a single pass. Multiple leverage points for easy slug removal. Includes two arbours and a rugged carrying case.


Optimized teeth pattern for fast, consistent cutting of steel including stainless

Kit contains the most popular sizes for basic electrical work: 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch, 1-3/4-Inch, 2-Inch and 2-1/2-Inch (2.2, 2.9, 3.5, 4.4, 5.1 and 6.4 cm) saws

Cuts precise holes in both mild and stainless steel, drywall, ceiling tile, laminates, wood, and plastic

Bore through 2x4s in a single pass

Multiple leverage points for easy slug removal

Includes two arbors and a rugged carrying case

NOTE: Set pilot drill point 1/8-Inch beyond tooth points

Specifications

Brand Name Klein Tools Item Name Hole Saw Kit
Type Bi Metal Number of Pieces 8
Includes 7/8, 1-1/8, 1-3/8, 1-3/4, 2 and 2-1/2 in Bi-Metal Hole Saws Application For Cutting Steel, Stainless Steel
UPC 092644319020

Packages

1 - UNIT - 1 6 - UNIT - 6