Abbotsford
mil49569285

MILWAUKEE TOOL 49-56-9285 8 PC BIG HAWG™ Carbide Teeth Plumber's Hole Saw Kit

Price $260.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-9285

Description

The MILWAUKEE® BIG HAWG™ with Carbide Teeth is the best hole saw solution for nail-embedded wood and abrasive material applications. Our first-to-market hole saw offers extreme life utilizing advanced carbide technology. The BIG HAWG™ gives users 50X more life in demanding applications with the ability to cut 1000+ more nails. The heavy duty hole saw has 10X larger carbide teeth that rip through materials five times faster. Deeper slots allow for fast and easy plug removal. Our BIG HAWG™ hole saw is the best solution for cutting through the toughest materials, including nails, cement board, shingles, plaster and stucco. Our kit includes four BIG HAWG™ hole saws, two pilot bits, an arbor and a diamond file.


50X Life in nail embedded wood & abrasive material applications

Cuts 1000+ more nails

5X Faster cuts

10X Larger CRBD teeth

3 Tooth design for fast aggressive cuts

CRBD tipped multi-material pilot bit for increased material versatility

Thicker backer for extreme life in demanding applications

Optimized slot design for fast plug removal

Enlarged braze surface for stronger bond to the CRBD teeth

Cuts wood, nails, shingles, cement board, plaster and more

Specifications

Brand Name Milwaukee Sub Brand Big Hawg®
Item Name Hole Saw Kit Type Plumber's
Number of Pieces 8 Material Carbide Teeth
Includes (1) 2-1/8 in, (1) 2-9/16 in, (1) 3-5/8 in, (1) 4-5/8 in Carbide Teeth Hole Saws, (2) 49-56-9300 Carbide Teeth Pilot Bit, (1) 49-56-9305 Carbide Teeth Arbor, (1) 48-09-5055 Carbide Teeth Diamond File Application For Nail-Embedded Wood and Abrasive Material Applications
UPC 045242500741

Packages

1 - UNIT - 1