Abbotsford
mil49224800

MILWAUKEE TOOL Thin Wall Hole Saw, 3-Piece Set

Price $51.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4800

Description

Designed with a robust ¼” quick change hex shank, Milwaukee® Shockwave Impact Duty™ Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Choose Thin Wall Hole Saws for use in plastics and thin gauge metals up to 1/8” thick.


1/4 in. quick change hex shank for use with impact drivers

Thin wall 8 TPI design for 40% faster cuts than standard bi-metal hole saws

Stop shoulder design prevents over-drilling and damaging components

Ejection spring automatically removes slugs

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Hole Saw Kit Type Thin Wall, Single End
Number of Pieces 3 Material Alloy Steel
Includes (3) 7/8 in, 1-1/8 in, 1-3/8 in Bits, (1) Carrying Case UPC 045242321162

Packages

1 - UNIT - 1