Abbotsford
mil49224025

MILWAUKEE TOOL 49-22-4025 13-Piece HOLE DOZER™ General-Purpose Hole Saw Kit

Price $155.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4025

Description

The HOLE DOZER™ Bi-Metal Hole Saws new 3.5 TPI tooth design offers you the longest life in metal applications. These MILWAUKEE® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.


Most Durable Hole Saw. Period.

New 3.5TPI Tooth Design

Customizable Hole Saw Case

All-Access Slots for Easy PLG Removal

Thermoset Coating for Faster Cutting

Interchangeable Pegs Allow for Customizable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable ACC BX Offers Additional Customization Options

Designed to Fit Perfectly into PACKOUT™ Organizers

Designed to Fit Perfectly into Packout™ Organizers

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™, Ice Hardened™
Item Name Hole Saw Kit Type General-Purpose, Single End
Number of Pieces 13 Material Alloy Steel
Includes (2) Pilot Bits, (2) Arbors, (9) 3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in, 1-1/2 in, 1-3/4 in, 2 in, 2-1/8 in, 2-1/2 in Hole Saws, (1) Carrying Case Standards 13 Piece
UPC 045242224760

Packages

1 - UNIT - 1