Abbotsford
mil49228310

MILWAUKEE TOOL 49-22-8310 7-Piece Carbide Cutter Sheet Metal Electrician's Kit

Price $265.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-8310

Description

For materials up to 3/16 in. these carbide tipped sheet metal cutters produce fine, burr-free holes in a variety of materials. They are ideal for stainless steel, structural steel studs and electrical boxes. They can also improve your production in cast iron, brass, aluminum and other thin non-ferrous metals. These cutters are designed to be used in hand held drills to achieve drill press quality holes. The carbide tips stay sharper longer than high-speed steel or bi-metal cutters giving these cutters longer life. Lubrication during drilling extends the life of the carbide cutter. Milwaukee recommends the use of Hawg Wash cutting fluid for best results. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Arbors 49-57-0035 or 49-57-0037 are needed for these cutters.


Quick change CRBD tooth cutters for both steel plate and sheet metal use 49-57-0035 and 49-57-0037 arbors

Ideal for stainless steel, StripGRD steel studs and electrical boxes

Can be used on cast iron, brass, aluminum and other thin non-ferrous metals

Heavy-duty CRBD tipped hole saws stay sharp longer

Burr-free holes

Burr-free holes

Specifications

Brand Name Milwaukee Item Name Hole Cutter Kit
Type Electrician's Number of Pieces 7
Material Carbide Tip For Use With 49-57-0035 or 49-57-0037 Arbors
Includes (1) 7/8 in, (1) 1-1/8 in, (1) 1-3/8 in, (1) 1-3/4 in, (1) 2 in Carbide Cutters, (1) Pilot Bit, (1) Quick Change Arbor with Pilot Bit Application For Cast Iron, Brass, Aluminum and Non-Ferrous Metals, Stainless steel, Structural Steel Studs and Electrical Boxes
UPC 045242183517

Packages

1 - UNIT - 1