
GREENLEE 1 inch Greenlee Variable Pitch Hole Saw
Description
Variable pitch hole saw, made of bi-metal. Cuts through steel, tin, aluminum, fiberglass, wood and plastic. Extra-tough bi-metal blade – we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish – no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick back plate minimizes vibration for smoother, easier, less tiring cutting.
Specifications
Brand Name | Greenlee | Item Name | Hole Saw |
Type | Variable Pitch | Saw Diameter | 1 in |
Arbor Size | 1/4, 5/16 or 7/16 In shank size. | Hole Depth | 1-5/8 in |
Tooth Material | Bi-Metal | Arbor Number | 2800 Quick Change, 37157, 37155 or 38522 Standard |
Application | For 3/4 in Pipe Taps | UPC | 783310191384 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |