![grn825412](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328136733.jpg?preset=medium)
GREENLEE 4-1/2 inch Greenlee Variable Pitch Hole Saw
Description
Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cuttingthrough 2" x 4" wood studs. Extra-tough bi-metal blade. Steam oxide finish - no paint to gum up and slow cutting. Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting.
Specifications
Brand Name | Greenlee | Item Name | Hole Saw |
Type | Variable Pitch | Saw Diameter | 4-1/2 in |
Arbor Size | 7/16 In shank size. | Hole Depth | 1-5/8 in |
Tooth Material | Bi-Metal | Arbor Number | 2801 Quick Change, 37156 Standard |
Application | For 4 in Conduit | UPC | 783310191803 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |