Abbotsford
grn82634

GREENLEE 826-3/4 3/4" Bi-Metal Hole Saw Variable Pitch

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:826-3/4

Description

Bi-Metal hole saws. Cut through steel, tin, aluminium, fiberglass, wood and plastic. Deep 1-5/8 inch cutting depth allows for cutting through 2 x 4 inch wood studs. Extra-tough bi-metal blade - we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick back plate minimizes vibration for smoother, easier, less tiring cutting.

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Heavy Duty, Variable Pitch Saw Diameter 3/4 in
Hole Depth 1-5/8 in Cutting Material Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Tooth Material Bi-Metal Arbor Number 37157, 37155, 38522
Color/Finish Steam Oxide UPC 783310001409

Packages

1 - UNIT - 1