Abbotsford
mil48325030

MILWAUKEE TOOL 48-32-5030 SHOCKWAVE™ 1/4 inch HEX SHANK TO 1/4 inch SOCKET Adapter

Price $2.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5030

Description

The MILWAUKEE® SHOCKWAVE™ Square Socket Adapter transforms impact socket wrenches into impact drivers with square hex bits for every application. Our Milwaukee Impact Duty™ socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. The socket adapter has a heavy-duty construction for fastening capabilities in all impacts, built to withstand frequent use and save users the expense of having to buy a separate drill driver. Milwaukee hex to square socket adapters are engineered for maximum durability and long-lasting use. This impact socket adapter is designed for use on drive impact wrenches and holds hex shank accessories.


Proprietary steel and heat treat process for maximum strength and durability

Heavy duty construction for fastening capabilities in all impacts

Extreme durability

Up to 10X more life than standard adapters

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Socket Adapter Type Heavy Duty
Drive Size 1/4 in Material Proprietary Steel
Drive Type Hex Application For Heavy Duty Impact Applications
UPC 045242195039

Packages

1 - UNIT - 1