Abbotsford
kln65400

KLEIN TOOLS 65400 15-Piece KNECT™ 3/8-Inch Drive Impact-Rated Pass Through Socket Set,

Price $113.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65400

Description

The Klein Tools 8-3/4-Inch Impact-Rated Pass Through Socket Set features a pass through head for driving hex nuts on extended threaded rod. 3/8-Inch square drive adapter allows for use with traditional sockets and includes 11 impact rated sockets. Designed with a steel handle that provides comfort in high torque applications.


Klein KNECT™(M) Pass Through Socket Set with 11 sockets, extension, impact adapter, 3/8-Inch square adapter, and handle

Pass-through head for driving hex nuts on extended threaded rod

Impact rated sockets for the toughest driving applications

3/8-Inch Square adapter allows for use with traditional sockets

Hex sizes include: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4-Inch

Stacks with other MODbox™ cases and connects on the MODbox™ Case Adapter Side Rail Attachment for easily accessibility (Cat. No. 54875MB)

Specifications

Type Impact Sockets, Pass Through Socket Wrench Number of Pieces 15
Drive Size 3/8" Material Chrome-Moly, Chrome-Vanadium
Weight 2.22 lb (1.01 kg) Standards
Application Fasteners; Impact Driver UPC 092644654008

Packages

1 - UNIT - 1
Customers who bought this item also bought