Abbotsford
kln66040

KLEIN TOOLS 2-in-1 Impact Socket Set, 12-Point, 5-Piece

Price $232.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66040

Description

This 5-Piece impact socket set features 8 sizes in 4 easy-to-carry sockets, and consists of the most commonly used impact socket sizes used in electrical and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 12-point design is easier to position on fasteners including square ones. Includes a 1/4-Inch hex by 1/2-Inch adapter and convenient carrying case.


Eight sizes combined into four sockets including: 7/8 x 11/16-Inch, 3/4 x 9/16-Inch, 5/8 x 7/16-Inch and 1/2 x 3/8-Inch

Single-ended impact sockets with hands free adjustment between socket sizes

12-point design is easier to position and works with square fasteners

Two coaxial, spring-loaded socket sizes in each tool

1/4-Inch hex by 1/2-Inch square adapter

Deep socket with 1/2-Inch drive works great for hardware installation and removal

Cross hole design prevents unintentional separation of adapter and socket

Replacement sockets available (sold separately)

Specifications

Brand Name Klein Tools Item Name Impact Socket Set
Type 2-In-1, Impact Rated Number of Pieces 5
Drive Size 1/2 in Material 4140 Steel
Dimensions 5-1/2 in L x 4.7 in W x 1.9 in H Weight 2.3 lb
Includes 7/8 x 11/16 in, 3/4 x 9/16 in, 5/8 x 7/16 in and 1/2 x 3/8 in Socket Standards ASME B107.2 Approved
Application For Hardware Installation and Removal UPC 092644382093

Packages

1 - UNIT - 1