Abbotsford
kln66060

KLEIN TOOLS 66060 2-in-1 Impact Socket Set, 6-Point, 6-Piece

Price $366.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:66060

Description

This 6-Piece Impact Socket Set features 12 sizes in 6 easy-to-carry sockets and consists of the most commonly used impact socket sizes for electrical and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 6-point design is easier to position on fasteners including square ones. Includes a 1/4-Inch hex by 1/2-Inch adapter and convenient carrying case.


6-Point design is easier to position and work with square fasteners

Includes 12 commonly used sizes in 6 easy-to-carry sockets

Includes: 1-1/8 x 15/16-Inch 1 x 13/16-Inch 7/8 x11/16-Inch 3/4 x 9/16-Inch 5/8 x 7/16-Inch and 1/2 x 3/8-Inch

Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20-CW, BAT20-CW1)

Specifications

Brand Name Klein Tools Item Name Socket Set
Type 2-in-1, 6-Point Number of Pieces 6
Material 4140 Steel Weight 3.5 lb
Includes 1/4 in Hex by 1/2 in Adapter and Convenient Carrying Case Application For Electrical and Construction Work
UPC 092644650888

Packages

1 - UNIT - 1