RACK-A-TIERS 70761BLP1 BIT 3/8in HEX 6in
Description
Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. The most popular color coded bits on the market, period.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded |
Color | Blue | Tip Size | 3/8 in |
Point Type | Hex | Dimensions | 6 in L |
UPC | 625912076112 |
Packages
1 - UNIT - 1 |