
RACK-A-TIERS 7/16 inch Rack-A-Tiers Hex Bit, Brown
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill Magnetic hex bit 7/16in 2 1/2in brown 1/pkg.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Socket Size | 7/16 in |
Socket Type | Hex | Overall Length | 2-1/2 in |
Shank Type | Hex | Finish | Brown |
UPC | 625912083110 |
Packages
1 - UNIT - 1 |