Abbotsford
mil48324403

MILWAUKEE TOOL 48-32-4403 18-Piece SHOCKWAVE™ Impact Duty Driver Bit Set

Price $26.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4403

Description

The SHOCKWAVE™ 18 Piece Impact Driver Bit Set is engineered to be the Most Durable, Best Fitting Driver Bits on the market. Each impact driver bit features Wear Guard Tip™ that delivers increased wear resistance which protects the fit over the life of the bit. The driver bits in this Milwaukee SHOCKWAVE™ bit set has optimized Shockzones for each tip type and length of the driver bit to absorb peak torque and prevent breaking. The impact driver bits are made from Custom Alloy76™ steel, heat treated based on tip type to extend the life of driver bits, providing you with up to 50X life vs. competitive impact driver bits. MILWAUKEE® SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding jobsite applications.


WEAR GUARD TIP™ protects fit over the life of the bit

Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking

CUSTOM ALLOY76™ STL is engineered to extend bit life

Precise fit, custom machined tip prevents stripping and reduces wobble

SHOCK ZONES™ are optimized in both length and width across all tip types for best performance across tip types

Laser hardening at the tip creates an outer protective shield for improved wear resistance

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Driver Bit Set Type Driver Bit Set
Number of Pieces 18 Material Steel
Includes (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in P2, (1) Phillips Bit 1 in P3, (1) Slotted Bit 1 in SL 3/16 in, (1) Square Bit 1 in SQ1, (1) Square Bit 1 in SQ2, (2) Phillips Bit 2 in P2, (1) Phillips Bit 2 in P3, (2) Square Bit 2 in SQ2, (1) Square Bit 2 in SQ3, (1) Torx 2 in T15, (1) Torx Bit 2 in T20, (1) 3-1/2 in Phillips #2, (1) 3-1/2 in Square Drive #2, (1) Case with Bulk Storage Container, (1) Shockwave Magnetic Bit Holder UPC 045242196708

Packages

1 - UNIT - 1