Abbotsford
mil48324004

MILWAUKEE TOOL 48-32-4004 32-Piece Shockwave™ Driver Bit Set

Price $32.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4004

Description

Milwaukee® Shockwave Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave™ Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.PRODUCT FEATURES:• Geometric design provides the shock absorption• Proprietary steel and heat treat process for maximum strength and durability• Forged tips for maximum grip


WEAR GUARD TIP™ protects fit over the life of the bit

Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking

CUSTOM ALLOY76™ STL is engineered to extend bit life

Precise fit, custom machined tip prevents stripping and reduces wobble

SHOCK ZONES™ are optimized in both length and width across all tip types for best performance across tip types

Laser hardening at the tip creates an outer protective shield for improved wear resistance

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Driver Bit Set Number of Pieces 32
Material Steel Includes (1) Torx Bit 2 in T25, (1) Torx Bit 2 in T20, (1) Torx Bit 1 in T30, (2) Torx Bit 1 in T25, (2) Torx Bit 1 in T20, (1) Torx Bit 1 in T15, (1) Square Bit 2 in SQ2, (1) Square Bit 1 in SQ3, (3) Square Bit 1 in SQ2, (1) Square Bit 1 in SQ1, (1) Slotted 2 in #10 Bit, (1) Slotted 1 in #8 Bit, (1) Slotted 1 in #10 Bit, (1) Shockwave™ Magnetic Bit Holder, (1) Phillips Reduced 1 in PR2 Bit, (2) Phillips Bit 2 in P2, (1) Phillips Bit 1 in P3, (4) Phillips Bit 1 in P2, (1) Phillips Bit 1 in P1, (1) Hex Bit 1 in 3/16 in, (1) Hex Bit 1 in 1/4 in, (1) 5/16 in Magnetic Nut Driver, (1) 1/4 in Magnetic Nut Driver
Application For Heavy Duty Impact Applications UPC 045242349562

Packages

1 - UNIT - 1