![mil48324070](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215357.jpg?preset=medium)
MILWAUKEE TOOL 48-32-4070 72-Piece SHOCKWAVE Impact Duty Driver Bits
Specifications
Brand Name | Milwaukee | Sub Brand | Shockwave™ |
Item Name | Driver Bit Set | Type | Impact Duty |
Number of Pieces | 76 | Material | Alloy Steel |
Includes | (1) Compact Bit Holder, (1) 1/4 in Magnetic Nut Driver, (1) 5/16 in Magnetic Nut Driver, (3) PH1, (13) PH2, (2) PR2, (4) PH3, (2) SQ1, (6) SQ2, (3) SQ3, (2) T10, (3) T15, (6) T20, (10) T25, (2) T27, (1) T30, (1) SL 8, (1) SL 10, (1) Hex 3/16 in, (1) Hex 1/4 in Insert Driver Bits, (2) PH2, (1) PH3, (1) SQ2, (1) T20 2 in Power Bits (2) PH2, (1) PH2/SL10, (1) PH2/T25, (1) PH2/SQ2, (1) T20/T25 Double-Ended Power Bits |
Packages
1 - UNIT - 1 |