Abbotsford
mil49664503

MILWAUKEE TOOL 5/16 inch SHOCKWAVE Magnetic Nutdriver

Price $3.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-4503

Description

Milwaukee SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.


Impact DTY Magnet prevents magnet loosening over time

MAG nut driver holds screws securely during application set-up

Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage

Color-coded bands aid with selecting the right size nut driver

CUSTOM ALLOY76™ STL is engineered to extend bit life

Chamfered edge for maximum screw-head engagement

Improved hex geometry for best fit and reduced stripping

Designed for heavy-duty impact applications

Designed for use with Impact DRVrs and DRL DRVrs

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Nut Driver Bit Type Magnetic
Drive Size 5/16 in Overall Length 1-7/8 in
Material Proprietary Steel Drive Type Magnet Nut
Application For Fastening in Tight Spaces, Heavy Duty Impact Applications, Drilling and Fastening Needs UPC 045242196241

Packages

1 - UNIT - 1
Customers who bought this item also bought