Abbotsford
mil48324411

MILWAUKEE TOOL #1 x 1 inch Milwaukee SHOCKWAVE Insert Bit Phillips

Price $1.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4411

Description

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. 2 per package.


Wear GRD Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ STL is engineered to extend bit life

Precise Fit Custom MACHd Tip prevents stripping and reduces wobble.

Shockzones™ are optimized in both length and width per tip type for best performance across tip types.

Laser hardening at the tip creates an outer protective shield for improved wear resistance.

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Insert Bit Type Impact Duty
Material Alloy 76 Steel Color Black
Tip Size PH1 Drive Size 1/4 in
Point Type Phillips Shank Type Hex
Dimensions 1 in L For Use With Impact Drivers and Drill Drivers
Application For Heavy Duty Impact Applications, Drilling and Fastening Needs UPC 045242195428

Packages

1 - UNIT - 1