RACK-A-TIERS #1 4 inch Rack-A-Tiers Phillips Bit, Light Blue
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #1 4in light blue 2/pkg.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded |
Color | Light Blue | Tip Size | #1 |
Point Type | Phillips | Dimensions | 4 in L |
UPC | 625912014121 |
Packages
5 - UNIT - (5) |