
IDEAL INDUSTRIES 10-924-50 #2 x 6” Robertson® Bit
Description
Robertson® Screwdriver bit. Provides maximum recess penetration and cling fit. Colour coded for easy bit identification. Made with genuine Robertson® tips. Only genuine Robertson® colour coded 1/4 inch hex driver bits have cling fit.
Specifications
Brand Name | Ideal | Item Name | Screwdriver Bit |
Type | Color Coded | Finish | Red |
Tip Size | #2 | Drive Size | 1/4 in |
Point Type | Square | Shank Type | Hex |
Dimensions | 6 in L | Application | For use to provide maximum recess penetration and "Cling Fit" |
UPC | 624141028220 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |