Abbotsford
mil48324473

MILWAUKEE TOOL 48-32-4473 SHOCKWAVE 2” Impact Square Recess #3 Power Bit

Price $2.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4473

Description

Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip prevents stripping and reduces wobble while the Custom Alloy76 Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.


Wear GRD Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking.

Custom Alloy76™ STL is engineered to extend bit life

Precise Fit Custom MACHd Tip prevents stripping and reduces wobble.

Up to 50X Life vs other impact bits

Laser hardening at the tip creates an outer protective shield for improved wear resistance.

Shockzones™ are optimized in both length and width per tip type for best performance across tip types.

Customized geometry and heat treatment per tip type for best performance across tip types

Laser etched size for easy identification

Designed for use with Impact DRVrs and DRL DRVrs

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Type Recess
Material Alloy 76 Steel Tip Size #3
Drive Size 1/4 in Point Type Square Recess
Shank Type Hex Dimensions 2 in L
Application For Heavy Duty Impact Applications, Drilling and Fastening Needs UPC 045242195527

Packages

1 - UNIT - 1