Abbotsford
mil48324574

MILWAUKEE TOOL 48-32-4574 SHOCKWAVE™ 3-1/2" Impact Square Recess #2 Power Bits (5/Pack)

Price $15.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4574

Description

Milwaukee® Shockwave™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.


Optimized Shockzone™ geometry absorbs peak torque and prevents breaking

Precise Fit Custom MACHd Tip™ prevents stripping and reduces wobble

Custom Alloy76™ steel maximizes resistance to wear and shock

Forged tips for maximum grip

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Power Bit Material Steel
Tip Size #2 Drive Size 1/4 in
Point Type Square Dimensions 3-1/2 in L
UPC 045242487639

Packages

1 - UNIT - 1