Abbotsford
rac70130gp1

RACK-A-TIERS 3 inch Packaged #1 Robertson Square Bit, Green

Price $3.11 / PKG
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PKG
Manufacturer:RACK-A-TIERS
Manufacturer #:70130GP1

Description

Rack-A-Tiers 70130GP1 3" #1 Packaged Robertson Square Bit (Green) Pick the right bit the first time! Drill bits come in a wide assortment of types and sizes that are required for many different applications. This means that as an installer your tool box is probably full of them. Digging through the multitude to find the right one can be a hassle, so that’s why Rack-A-Tiers developed Racky Bits – a line of color coded bits to make your job easier. Color Coded Bits Color coding – it’s such a simple concept, but works so well. Racky Bits are easier to use and harder to lose, and ultimately make your job much simpler. They’re also the most popular color coded bits on the market, period. Hardened Construction If color coding isn’t already enough to convince you, genuine Robertson® Racky Bits have hardened tips that fit better and last longer than other bits.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded
Material High Speed Steel Color Green
Tip Size #1 Point Type Square
Dimensions 3 in L Standards CSA Certified, UL Listed
UPC 625912013018

Packages

10 - UNIT - (10)
Customers who bought this item also bought