
RACK-A-TIERS 4 inch Bulk #1 Green Robertson Square Bit
Description
Racky Bits are easier to use and harder to lose and they make your job easier.Drill bit Robbie #1 3in green 1/pkg.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Insert Bit | Type | Color Coded |
Specifications | Bulk Bits - #1 Green Driver x 4" | Material | High Speed Steel |
Finish | Green | Color | Green |
Tip Size | #1 | Point Type | Square Recess |
Dimensions | 4 in L | Standards | CSA Certified, UL Listed |
UPC | 625912701403 |
Packages
10 - UNIT - (10) |