
RACK-A-TIERS 70160G #1 x 6-inch Robertson Square Bit, Green
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #1 6in green.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Insert Bit | Type | Color Coded |
Specifications | Bulk Bits - #1 Green Driver x 6" | Material | High Speed Steel |
Finish | Green | Color | Green |
Tip Size | #1 | Point Type | Square Recess |
Dimensions | 6 in L | Standards | CSA Certified, UL Listed |
UPC | 625912701601 |
Packages
10 - UNIT - (10) |