RACK-A-TIERS 6 inch #1 Robertson Square Bit (2/Pack), Green
Description
6" Packaged Bits Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson® bits have hardened tips that fit better and last longer. Mfg Note The most popular color coded bits on the market, period.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded |
Specifications | Packaged-#1 Green Square x 6" - PKG (Qty 2) | Material | High Speed Steel |
Finish | Laquered | Color | Green |
Tip Size | #1 | Point Type | Square |
Dimensions | 6 in L | Standards | CSA Certified, UL Listed |
UPC | 625912016026 |
Packages
5 - UNIT - (5) |