RACK-A-TIERS 70166RP1 BIT #1 SQUARE IMPACT 6in
Description
These impact rated driver bits are made from a stronger steel to withstand the added stress.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded, Impact |
Material | Steel | Color | Green |
Tip Size | #1 | Point Type | Square |
Dimensions | 6 in L |
Packages
1 - UNIT - 1 |