RACK-A-TIERS 70216RGP1 BIT #1 & #2 SQUAREIMPACT 6in
Description
Finally a double ended bit that actually stays in impact drills! These impact rated bits will hold up to the rigorous strains caused by using an impact drill. The shallow tip design allows for the bit to be double sided and still stay in quick change impact drills.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Driver Bit | Type | Home Improvement & Commercial Supplies - Tool Sets & Combos |
Specifications | Packaged Impact Bit-Double Ended-Rob #2 & #1 x 6" -RD/GRN | Material | Steel |
Finish | Laquered | Color | Red/Green |
UPC | 625912022874 |
Packages
1 - UNIT - 1 |