
RACK-A-TIERS 4 inch Long #2 Robertson Packaged Philips Bit (Qty 2), Red
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #2 4in red 2/pkg.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded |
Material | High Speed Steel | Color | Red |
Tip Size | #2 | Point Type | Square |
Dimensions | 4 in L | Standards | CSA Certified, UL Listed |
UPC | 625912024021 |
Packages
10 - UNIT - (10) |