![rac70241blp2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360434.jpg?preset=medium)
RACK-A-TIERS 4 inch Packaged #2 Blue Phillips Bit (Qty 2)
Description
Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #2 4in blue 2/pkg.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded |
Specifications | Packaged-#2 Blue Phillips x 4" - PKG (Qty 2) | Material | High Speed Steel |
Finish | Laquered | Color | Blue |
Tip Size | #2 | Point Type | Phillips |
Dimensions | 4 in L | Standards | CSA Certified, UL Listed |
UPC | 625912024120 |
Packages
5 - UNIT - (5) |