
RACK-A-TIERS #2 x 6 inch Robertson Square Impact Bit
Description
These impact rated driver bits are made from a stronger steel to withstand the added stress. Available in 1", 2", 4" and 6" and featuring the same colour coding as our famous Racky Bits.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded, Impact |
Material | Steel | Color | Red |
Tip Size | #2 | Point Type | Square |
Dimensions | 6 in L | UPC | 625912026674 |
Packages
1 - UNIT - 1 |