RACK-A-TIERS 4 inch Bulk #3 Robertson Square Bit, Black
Description
Rack-A-TiersĀ® RobertsonĀ® Black square bit has hardened tip that fits better and lasts longer. It measures 4 inches in length and has tip size of 3 AWG.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Racky Bits™ |
Item Name | Driver Bit | Type | Color Coded |
Specifications | Bulk Bits - #3 Black Driver x 4" | Material | High Speed Steel |
Finish | Laquered | Color | Black |
Tip Size | #3 | Point Type | Square |
Dimensions | 4 in L | Standards | CSA Certified, UL Listed |
UPC | 625912703407 |
Packages
10 - UNIT - (10) |