GREENLEE 373-T345 5-1/4-inch General Purpose Jigsaw Blade 18 TPI
Description
BLADE PKG,JIGSAW-5.25 PROG
Specifications
Brand Name | Greenlee | Item Name | Jig Saw Blade |
Type | T Shank | Blade Length | 5-1/4 in |
TPI or Pitch | 18 | Teeth Type | Progressive |
Cutting Edge Material | Tungsten Carbide | Shank Type | T |
Blade Material | Bi-Metal | Applicable Materials | Wood, Metal, Plaster, Drywall, Fiberglass, Cast Iron, Tile, Pipe and Ceramic |
Application | General Purpose | UPC | 783310100058 |
Packages
1 - UNIT - 1 |