
GESCAN DCB205 BATTERY PACK 20V 5.0AHMAX LI-ION
Description
Premium XR Lithium Ion pack provides up to 60% more capacity than standard 20 V MAX battery pack (DCB200) - 3-LED Fuel Gauge allows immediate feedback on state of charge. No memory and virtually no self-discharge for maximum productivity and less downtime. Lightweight at 1.4 lbs and compatible with entire line of 20 V MAX tools.
Specifications
Brand Name | DeWalt | Sub Brand | Max, XR® |
Item Name | Battery Pack | Type | Rechargeable |
Chemical System | Lithium-Ion | Nominal Voltage | 20 V |
Nominal Capacity | 5 Ah | Charging Time | 95 min |
Shelf Life | 3 yr Limited, 1 yr Free Service, 90 dy Money Back Guarantee | For Use With | 20 V Max Tools |
Includes | 5 Ah XR Premium Battery Pack |
Packages
1 - UNIT - 1 |