Abbotsford
klnktb1

KLEIN TOOLS KTB1 10050mAh Portable Rechargeable Battery

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:KTB1

Description

The Klein Tools KTB1 is a Lithium-ion powered portable battery (power bank) designed to charge common mobile devices like cell phones, tablets, portable batteries, headphones, headlamps and other smaller USB devices. KTB1 is equipped with Qualcomm® Quick Charge™ technology, delivering up to 75-Percent faster charging versus conventional USB charging. KTB1 features a rugged, compact design with impact resistant housing to stand up to active, professional daily use.PRODUCT FEATURES:- 10050 mAh capacity battery; up to 18W of total power - USB Type-A with high speed charging powered by Qualcomm® Quick Charge™ 3.0 Technology - USB Type-C with Input and Output capable of up to 15watts - Smart battery protection - Auto-device detection - Illuminated ports - Rugged chassis for added durability - Battery status LED indicators - USB Type-C to USB Type-A cable included - Four - eight hours charging time

Specifications

Brand Name Klein Tools Item Name Jobsite Battery
Type Rechargeable, Portable Chemical System Lithium-Ion
Nominal Capacity 10050 mAh Charging Time 4 - 8 hr
Shelf Life Charge Every 3 mon Dimensions 2-1/2 in L x 1.1 in W x 4.1 in H
Includes USB Type C to USB Type A Cable Standards ETL Listed, CE Marked
Application Portable Battery to Quickly Recharge a Personal Device UPC 092644290848

Packages

1 - UNIT - 1 4 - UNIT - 4