Abbotsford
mil251020

MILWAUKEE TOOL 2510-20 M12™ Lithium-Ion AC/DC Wall and Vehicle Charger

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2510-20

Description

This charger’s dual-function design offers increased utility. Whether you’re in a work truck or on the work site, this charger can do the job. The M12™ Lithium-Ion AC/DC Wall and Vehicle Charger combines the functionality of a wall charger and a vehicle charger into a single unit for greater convenience and economy. The charger communicates directly with the battery pack to monitor cell voltage, temperature and charge status to quickly charge all of your M12™ REDLITHIUM and M12™ Lithium-Ion batteries. Get the status of your battery with the charger’s onboard indicator light.

Specifications

Brand Name Milwaukee Sub Brand M12™
Type AC/DC, High Speed Battery Type M12
Charge Time 40 MINT Weight 2.2 lb
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 045242192151

Packages

1 - UNIT - 1