Abbotsford
mil271020

MILWAUKEE TOOL 2710-20 M18™ Lithium-Ion AC/DC Wall and Vehicle Charger

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2710-20

Description

This charger’s dual-function design offers increased utility. Whether in a work truck or on the work site, this charger can do the job. The M18™ Lithium-Ion AC/DC Wall and Vehicle Charger combines the functionality of a wall charger and a vehicle charger into a single unit for greater convenience and economy. The charger communicates directly with the battery pack to monitor cell voltage, temperature and charge status to quickly charge all of your M18™ REDLITHIUM and M18™ Lithium-Ion batteries. Get the status of the battery with the charger’s onboard indicator light.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Battery Charger Type AC/DC, High Speed
Charging Voltage 18 V Battery Type Lithium-Ion
Supply Voltage 0 - 18 V Charge Time 30 min
Weight 3.150 lb For Use With M18 RedLithium and M18 Lithium-Ion Batteries
Application For Both M18 Redlithium And M18 Lithium-Ion Batteries UPC 045242192168

Packages

1 - UNIT - 1