![mil48591807](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458932583.jpg?preset=medium)
MILWAUKEE TOOL 48-59-1807 120V Milwaukee® M18™ & M12™ Rapid Charge Station, Red
Description
The M18™ six pack sequential charger offers a compact design, integrated hang holes for vertical mounting and a pass through plug to conserve outlet space. The new unit will charge M18™ compact batteries in 30 minutes and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™, M18™ |
Item Name | Rapid Charge Station | Charging Voltage | 12 V, 18 V |
Battery Type | Nickel-Cadmium/Nickel-Metal Hydride/Lithium-Ion | Color | Red, Black |
Supply Voltage | 120 VAC | Material | Plastic Housing |
Temperature Rating | 40 - 105 °F | Weight | 9.285 lb |
For Use With | M18™ and M12™ Batteries | UPC | 045242340866 |
Packages
1 - UNIT - 1 |