Abbotsford
mil48591816

MILWAUKEE TOOL M18™ Dual Bay Simultaneous Super Charger w/ 4 Point Mounting

Price $431.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-59-1816

Description

The MILWAUKEE® M18™ Dual Bay Simultaneous Super Charger with 4 Point Mounting delivers up to 6X faster charging to 80%, maximizing productivity by reducing downtime throughout the day. In just 35 minutes, users can charge an M18™ REDLITHIUM™ FORGE™ XC8.0 or FORGE™ HD12.0 Battery to 80%, allowing users to get back to work faster than ever before. Super Chargers are Milwaukee’s fastest chargers, providing you with the fastest charge times for all of your M18™ REDLITHIUM™ batteries. The M18™ Dual Bay Simultaneous Super Charger is COOL-CYCLE™ Capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with M18™ batteries that have COOL-CYCLE™ capability. This Super Charger is capable of simultaneously charging up to 2 batteries by leveraging CHARGE ADAPT™ Adaptive Charge Distribution to distribute power between bays for maximized productivity. The charger features REDLINK™ Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. Equipped with 4-point mounting, the Super Charger is designed to be mounted anywhere from in the back of a van to an enclosed trailer for charging on the go.

Specifications

Brand Name Milwaukee Tool Color Black,Red
Weight 6.00 in UPC 045242192625

Packages

1 - UNIT - 1