![mil48592401](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/301697701.jpg?preset=medium)
MILWAUKEE TOOL 48-59-2401 12V Milwaukee M12™ Lithium-ion Battery Charger
Description
Quickly charges all M12™ batteries. Power up your M12™ RED LITHIUM™ and M12™ Lithium-Ion batteries in less than an hour with the M12™ Lithium-Ion Charger. It communicates directly with the battery pack to manage charges and features an easy-to-load design. The charger’s slim profile requires little bench-top room, while the pass-through plug conserves valuable outlet space. Monitor battery charges for all of your M12™ cordless tools with the onboard indicator light.
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Battery Charger | Type | battery charger |
Charging Voltage | 12 V | Battery Type | Lithium-Ion |
Capacity | 3 Ah | Dimensions | 4 ft L Cord |
Color | Red, Black | Supply Voltage | 120 VAC |
Charging Current | 750 mA Input, 3 A Output | Material | Polycarbonate Housing |
Temperature Rating | 40 - 105 °F | Weight | 2.01 lb |
For Use With | M12™ Battery System | Standards | UL Listed, CSA Certified |
Application | For Quickly Charges All M12 Batteries: 48-11-2401 - 30 Minute Charge Time, 48-11-2402 - 1 Hour Charge Time | UPC | 045242293056 |
Packages
1 - UNIT - 1 |