Abbotsford
Final sale
mil48592411

MILWAUKEE TOOL 48-59-2411 M12 Battery/Charger Starter Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-59-2411

Description

The M12 Battery Charger quickly charges all M12 batteries. It allows you to monitor charging progress, communicates directly with the battery pack to manage charges, and features an easy-to-load design. Its slim profile requires little bench-top room, while the pass-through plug conserves valuable outlet space. The Milwaukee M12?REDLITHIUM battery is smaller and lighter than NiCad compact batteries, yet delivers long runtime and fade-free power. The battery is designed with superior pack construction, electronics, and performance, to optimize work per charge and work over pack life on the jobsite. Managed by Milwaukees exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this durable battery to power your Milwaukee M12 cordless power tools. PRODUCT FEATURES:- REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger - Best-in-class battery construction: Offers long-lasting performance and durability - Onboard charge indicator light provides the status of the battery - Compatible with M12 REDLITHIUM and M12 lithium-ion batteries- With charge management, the charger communicates with the battery pack to ensure a full charge and battery protection - All-weather battery performance: delivers fade-free power in extreme jobsite conditions

Specifications

Brand Name Milwaukee Sub Brand M12™, RedLithium
Item Name Battery and Charger Starter Kit Type Cordless
Color Black,Red Specifications 12 V, 1.5 Ah
Includes 48-59-2401 M12 Battery Charger and 48-11-2401 M12 RedLithium 1.5 Ah Battery Pack UPC 045242342891

Packages

1 - UNIT - 1