Abbotsford
mil48111813

MILWAUKEE TOOL 48-11-1813 M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack

Price $474.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-11-1813

Description

The MILWAUKEE® M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Pack delivers 50% more power than the HIGH OUTPUT™ 12.0, high-speed cooling for less downtime in high-demand applications, 35-minute supercharge to 80%, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee's most powerful, fastest charging, and longest-life batteries. The M18™ REDLITHIUM™ FORGE™ HD12.0 delivers 12 amp hours of runtime with 50% more power than the HIGH OUTPUT™ 12.0, providing optimal power and runtime for demanding applications. The M18™ REDLITHIUM™ FORGE™ HD12.0 is COOL-CYCLE™ capable. COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime. Patented ingress coating provides increased protection to maximize active cooling through an upgraded venting design. The high-speed cooling feature works with M18™ chargers that have COOL-CYCLE™ capability. When paired with the  M18™ Dual Bay Simultaneous Super Charger, this battery charges in just 35 minutes to 80%, getting you back to work faster than ever before. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. It is also designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. Fully compatible with 250+ M18™ solutions.

Specifications

Brand Name Milwaukee Tool UPC 045242798025

Packages

1 - UNIT - 1