Abbotsford
mil48111820

MILWAUKEE TOOL 48-11-1820 M18™ REDLITHIUM™ 2.0 Compact Battery Pack

Price $128.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-11-1820

Description

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M18™ REDLITHIUM™ 2.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact, lightweight design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M18™ cordless tools.PRODUCT FEATURES:• REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger• Best-in-class construction: Offers long-lasting performance and durability• Fuel gauge onboard: Displays remaining runtime for less downtime on the job• All-weather performance: Delivers fade-free power in extreme jobsite conditions• Versatility: Powers more than 40 Milwaukee M18™ cordless power tools


2.0 Amp hour - 36 watt hour battery

REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and durability

Fuel gauge Onboard: displays remaining runtime for less downtime on the job

All-weather performance: delivers fade-free power in extreme jobsite conditions

TEMP management system - keeps battery in ideal temperature range to provide maximum life

Individual cell monitoring - ensures optimal charge and discharge for maximum life

Versatility: powers more than 40 Milwaukee M18™ cordless power tools

Specifications

Brand Name Milwaukee Sub Brand M18™, RedLithium
Item Name Battery Pack Chemical System Lithium-Ion
Nominal Voltage 18 V Nominal Capacity 2 Ah
Series M18 Charging Time 1 hr
Shelf Life 2 yr Limited For Use With Milwaukee 18 V Cordless Tools
UPC 045242288755

Packages

1 - UNIT - 1