Abbotsford
mil48111850r

MILWAUKEE TOOL 48-11-1850R M18™ REDLITHIUM™ XC5.0 Resistant Battery

Price $295.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-11-1850R

Description

The M18™ REDLITHIUM™ XC5.0 Resistant Battery is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. In addition, our M18™ REDLITHIUM™ XC5.0 Resistant Battery delivers the same best in class performance as the standard M18™REDLITHIUM™ XC5.0 battery with 2.5X more runtime and 20% more power than the standard lithium-ion batteries. Each battery pack is durably built for heavy-duty use, runs cooler, and performs in cold weather climates. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. An integrated temperature management system and individual cell monitoring help to maximize your battery's life. The M18™ REDLITHIUM™ XC5.0 Resistant battery is fully compatible with all of our 200+ M18™ solutions.


Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents

All-weather performance: delivers fade free power in extreme jobsite conditions

Fuel gauge onboard: DSPLYs remaining runtime

REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger

Versatility: PWRs more than 200+ Milwaukee® M18™ cordless power tools

Specifications

Brand Name Milwaukee Sub Brand M18™, RedLithium
Item Name Resistant Battery Type Rechargeable
Chemical System Lithium-Ion Nominal Voltage 18 V
Nominal Capacity 5 Ah Charging Time 0.6 hr
For Use With Milwaukee M18™ Tools UPC 045242639151

Packages

1 - UNIT - 1